- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Wall Mount Cabinets
- /
- Wall Mount Storage Cabinet, Dove Gray
Shop Alternate Products
This Product is Discontinued
Sandusky Lee
Wall Mount Storage Cabinet, Dove Gray (Discontinued)
Mfr # WA21301230-05
Zoro # G6266994
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Strength Rating Commercial
- Width of Cabinet 30 in
- Depth of Cabinet 12 in
- Assembled/Unassembled Assembled
- Height of Cabinet 30 in
Customers Also Purchased
- Brand Sandusky Lee
-
MFR #
WA21301230-05
-
Zoro #
G6266994
- UPC # 017567048383
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 12 in |
Height of Cabinet | 30 in |
Overall Cabinet Width | 30" |
Overall Cabinet Height | 30" |
Overall Depth | 12 in |
Overall Width | 30 in |
Overall Height | 30 in |
Overall WxDxH | 30 in x 12 in x 30 in |
Overall WxD | 30 in x 12 in |
Details
Cabinet Strength Rating | Commercial |
Assembled/Unassembled | Assembled |
Cabinet Color | Gray |
Material - Cabinets | Steel |
Number of Doors | 2 |
Cabinet Locking Mechanism | Keyed |
Gauge | 20/22 |
Number of Shelves | 1 |
Number of Cabinet Shelves | 1 |
Cabinet Door Type | Standard |
Cabinet Handle Style | Swing |
Material | Steel |
Shelf Capacity | 150 lb |
Standards | ANSI/BIFMA |
Cabinet Shelf Style | Adjustable |
Finish | Powder Coated |
Includes | (2) Keys |
Mounting Hole Spacing | 4 in |
Load Capacity | 150 lb |
Includes Mounting Hardware | No |
Item | Wall Cabinet |
Method of Construction | Welded |
Finish - Cabinets | Powder Coated |
Locking Cabinet | Yes |
Item - Wall Cabinets | Wall Cabinet |
Net Weight | 48 lb |
Locking Points | 3 Points |
Shelf Material Thickness | 22 ga |
Number of Shelves and Adjustability | 1 Adjustable Shelf |
Door Type | Solid |
Door Locking Points | 3 |
Frame Assembled | Assembled |
Includes Keys | Yes |
Cabinet Storage Components | Shelves |
Door Handle/Lock Type | Swing Handle & Keyed |
Color Family | Gray |
Base Type | Frame |
Duty Rating | Light Duty |
Door Handle Type | Swing |
Shelf Adjustability | Adjustable |
Weight | 48 lb |
Lock Type | Keyed |
Load Capacity per Shelf | 150 lb |
Cabinet Material | Steel |
Body Panel Type | Solid |
Panel Material Thickness | 22 ga |
Overall Load Capacity | 150 lb |
Cabinet Finish | Powder Coated |
Audit Trail Storage | None |
Shelf Adjustment Increments | 2 in |
Description
Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Number of Shelves 1, Overall Depth 12 in, Overall Height 30 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga, Shelf Adjustability Adjustable