Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Locker, 15inW x 18inD x 66inH, Black

  • Zoro #: G6668392
  • Mfr #: LF1B151866-09
$182.61 /ea

Order in multiples of 5

  • Number of Openings: 1
  • Opening Width: 11 3/4 in
  • Tier: One
See full product details
This item ships free.

Sandusky #LF1B151866-09 Specifications

  • Zoro #: G6668392
  • Mfr #: LF1B151866-09
Number of Openings: 1 Opening Width: 11 3/4 in
Tier: One Opening Depth: 18 in
Opening Height: 60 in Material: 22 ga. Steel
Legs: Not Included Locker Door Type: Louvered
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content Item: Wardrobe Locker
Handle Type: Modern Recessed Handle Hooks per Opening: 3
Locker Configurations: (1) Wide, (1) Tier Overall Height: 66 in
Item - Wardrobe Lockers: Wardrobe Locker Color: Black
Includes: (3) Hooks and (1) Number Plate Locker Configuration: (1) Tier, (1) Wide
Locker Color Family: Blacks Overall Width: 15 in
Locker Handle Type: Recessed Lift Assembled/Unassembled: Assembled
Legs Included: No Overall Depth: 18 in
Lock Type: Accommodates Standard Padlock Finish: Powder Coated
Green Certification or Other Recognition: GREENGUARD Certified Locker Material: Steel
Locker Lock Type: Padlock Hasp Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (1) Wide, (1) Tier, 1 Number of Openings, Hooks per Opening 3, Opening Width 11-3/4 In., Opening Depth 18 In., Opening Height 60 In., Overall Width 15 In., Overall Depth 18 In., Overall Height 66 In., Color Black, Locker Material Steel, Powder Coated Finish, Legs Included No, Locker Handle Type Recessed Lift, Locker Lock Type Padlock Hasp, Includes (3) Hooks and (1) Number Plate

Reviews of Sandusky #LF1B151866-09