Sandusky Lee
Wood Cubbie Cabinet, 18 in D x 52 in H x 46 in W, 4 Shelves, Black
- Zoro #: G3455789
- Mfr #: IC00461852-09
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Width: 46 in
- Overall Depth: 18 in
- Number of Shelves: 4
- Load Capacity: 75 lb.
- Material: Wood
- Item: Cubbie Cabinet
- Width: 46 in
- Depth: 18"
$476.30
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $476.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sandusky Lee #IC00461852-09 Specifications
- Zoro #: G3455789
- Mfr #: IC00461852-09
- UPC #: 017567090962
- Overall Width: 46 in
- Overall Depth: 18 in
- Overall Height: 52 in
- Color: Black
- Number of Shelves: 4
- Load Capacity: 75 lb.
- Material: Wood
- Item: Cubbie Cabinet
- Width: 46 in
- Depth: 18"
- Green Certification or Other Recognition: GREENGUARD Certified,
- Finish: Powder Coated
- Bin Width: 14 1/2 in
- Bin Depth: 17 1/2 in
- Height: 46 in
- Compartment HxWxD: 15 in x 14 1/2 in x 17 1/2 in
- Overall HxWxD: 54 in x 46 in x 18 in
- Compartment WxDxH: 14 1/2 in x 17 1/2 in x 15 in
- Overall WxDxH: 46 in x 18 in x 54 in
- Country of Origin (subject to change): United States
Description
Cubbie Cabinet, Compartment Depth 17 1/2 in, Compartment Height 15 in, Compartment Width 14 1/2 in, Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 46 in, Number of Compartments 9, Black, Powder Coated
Reviews of Sandusky Lee #IC00461852-09
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Putty IC00461866-07
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray IC00461866-05
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 52 in H x 46 in W, 4 Shelves, Gray IC00461852-05
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black IC00461866-09
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 52 in H x 46 in W, 4 Shelves, Putty IC00461852-07
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 18 in D x 87 in H x 36 in W, 8 Shelves, Gray A5526-18HG
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray 5530-12HG
- TRITON PRODUCTS 5-3/8 In. L x 4-1/8 In. W x 3 In. H Red Stacking, Hanging, Interlocking Polypropylene Bins, 6 CT 3-210R-6
- GLOBAL EQUIPMENT Singled Sided Louvered Bin Rack 35 x 15 x 50 - 12 Blue Premium Stacking Bins 550168BL
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray 5528-12HG
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 32 in H x 37 in W, 4 Shelves, Gray 3-49SSMB
- Sandusky Lee Bin Racks