TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Carbide Grooving Insert, TLGP-3125R 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760881| Mfr #: TLGP-3125R 1125

$35.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lead Angle: 0 DegreesGrade: 1125Stainless (M) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760881 Mfr #: TLGP-3125R 1125
Lead Angle: 0 DegreesGrade: 1125
Stainless (M) Compatibility: YesANSI Number: TLGP-3125R 1125
Item: Grooving InsertHardened (H) Compatibility: No
Width: 0.125"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 2
Chip-Breaker: Top Lok Positive Grooving InsertStyle: TLGP
Rake: PositiveDepth: 0.150"
Cutting Direction: Right HandCast Iron (K) Compatibility: Yes
ISO Number: TLGP-3125R 1125Application: Medium
Corner Radius: 0.008"Mounting Style: Clamp
Insert Seat Size: 3Country of Origin (subject to change): United States

Description

Carbide Grooving Insert, Top Lok, ANSI Number TLGP-3125R 1125, Width 0.125, All Materials, Application Medium, Depth 0.150, Chip-Breaker Top Lok Positive Grooving Insert, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size Top Lok 3, Coating PVD, Mounting Style Top Notch Clamping, Rake Positive, ISO Number TLGP-3125R 1125

Reviews