SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Grv Insert, N123F202390002GF 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764354| Mfr #: N123F2-0239-0002-GF 1125

$41.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: YesLead Angle: 0 DegreesGrade: 1125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764354 Mfr #: N123F2-0239-0002-GF 1125
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 1125Coating: TiAlN
ANSI Number: N123F2-0239-0002-GF 1125Item: Grooving Insert
Hardened (H) Compatibility: NoWidth: 0.094"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
No. of Edges: 2Chip-Breaker: GF
Style: N123Rake: Positive
Depth: 0.756"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesISO Number: N123F2-0239-0002-GF 1125
Application: FinishingCorner Radius: 0.008"
Mounting Style: ClampInsert Seat Size: F
Country of Origin (subject to change): Japan

Description

Carbide Grooving Insert, CoroCut N123, ANSI Number N123F2-0239-0002-GF 1125, Width 0.094, All Materials, Application Finishing, Depth 0.756, Chip-Breaker GF Precision Fine Feed Grooving, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size F, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123F2-0239-0002-GF 1125

Reviews