Carbide Grv Insert, N151.2-A189-40-4G1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766716| Mfr #: N151.2-A189-40-4G 1125

$21.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Corner Radius: 0.022"
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766716 Mfr #: N151.2-A189-40-4G 1125
Stainless (M) Compatibility: YesCorner Radius: 0.022"
Cast Iron (K) Compatibility: YesInsert Seat Size: 40
Lead Angle: 0 DegreesStyle: N151.2
Grade: 1125No. of Edges: 1
Width: 0.189"Chip-Breaker: 4G
Cutting Direction: NeutralDepth: See ToolHolder
Steel (P) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: YesISO Number: N151.2-A189-40-4G 1125
Application: FinishingCoating: TiAlN
ANSI Number: N151.2-A189-40-4G 1125Super Alloy (S) Compatibility: Yes
Rake: PositiveHardened (H) Compatibility: No
Mounting Style: ClampItem: Grooving Insert
Country of Origin (subject to change): Multiple

Description

Carbide Grooving Insert, Q-Cut N151.2, ANSI Number N151.2-A189-40-4G 1125, Width 0.189, All Materials, Application Finishing, Depth See ToolHolder, Chip-Breaker 4G Precision Grooving, Grade 1125, Corner Radius 0.0224, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-40, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-A189-40-4G 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews