KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Part Insert, N151.2-250-4E 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760827| Mfr #: N151.2-250-4E 2135

$16.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.098"
Corner Radius: 0.012"
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760827 Mfr #: N151.2-250-4E 2135
Width: 0.098"Corner Radius: 0.012"
Cast Iron (K) Compatibility: NoInsert Seat Size: 25
Lead Angle: 0 DegreesStyle: N151.2
Grade: 2135No. of Edges: 1
Stainless (M) Compatibility: YesChip-Breaker: 4E
Cutting Direction: NeutralDepth: See ToolHolder
Steel (P) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoISO Number: N151.2-250-4E 2135
ANSI Number: N151.2-250-4E 2135Super Alloy (S) Compatibility: Yes
Rake: PositiveHardened (H) Compatibility: No
Mounting Style: ClampItem: Parting Insert
Country of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-250-4E 2135, Width 0.098, Stainless Steel, Application Roughing, Depth See ToolHolder, Chip-Breaker 4E High Feed Parting, Grade 2135, Corner Radius 0.0118, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-25, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-250-4E 2135

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews