KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Part Insert, N151.2-300-4E H13A, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759341| Mfr #: N151.2-300-4E H13A

$16.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: No
Width: 0.118"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759341 Mfr #: N151.2-300-4E H13A
Steel (P) Compatibility: NoWidth: 0.118"
Mounting Style: ClampANSI Number: N151.2-300-4E H13A
Grade: H13AStainless (M) Compatibility: Yes
No. of Edges: 1Chip-Breaker: 4E
Coating: UncoatedRake: Positive
Non Ferrous (N) Compatibility: YesCutting Direction: Neutral
Lead Angle: 0 DegreesHardened (H) Compatibility: No
Corner Radius: 0.012"ISO Number: N151.2-300-4E H13A
Insert Seat Size: 30Super Alloy (S) Compatibility: Yes
Style: N151.2Depth: See ToolHolder
Insert Material: CarbideItem: Parting Insert
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-300-4E H13A, Width 0.118, Non-Ferrous, Application Roughing, Depth See ToolHolder, Chip-Breaker 4E High Feed Parting, Grade H13A, Corner Radius 0.0118, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-30, Coating Uncoated, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-300-4E H13A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews