Carbide Part Insert, N151.2-300-5E 1005, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757345| Mfr #: N151.2-300-5E 1005

$19.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Stainless (M) Compatibility: NoLead Angle: 0 DegreesGrade: 1005
Save 15%. Sign up for Z-mail.


Zoro #: G3757345 Mfr #: N151.2-300-5E 1005
Stainless (M) Compatibility: NoLead Angle: 0 Degrees
Grade: 1005ANSI Number: N151.2-300-5E 1005
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.118"Steel (P) Compatibility: No
Super Alloy (S) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 1
Chip-Breaker: 5EStyle: N151.2
Rake: PositiveDepth: See ToolHolder
Cutting Direction: NeutralCast Iron (K) Compatibility: No
ISO Number: N151.2-300-5E 1005Application: Medium
Corner Radius: 0.008"Mounting Style: Clamp
Insert Seat Size: 30Country of Origin (subject to change): Japan


Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-300-5E 1005, Width 0.118, AeroSpace, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 1005, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-30, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-300-5E 1005