BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Part Insert, N151.2-300-5E 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764022| Mfr #: N151.2-300-5E 1125

$19.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: ClampChip-Breaker: 5EHardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764022 Mfr #: N151.2-300-5E 1125
Mounting Style: ClampChip-Breaker: 5E
Hardened (H) Compatibility: NoStainless (M) Compatibility: Yes
No. of Edges: 1Insert Seat Size: 30
Cast Iron (K) Compatibility: YesWidth: 0.118"
ANSI Number: N151.2-300-5E 1125Insert Material: Carbide
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Corner Radius: 0.008"Depth: See ToolHolder
Super Alloy (S) Compatibility: YesStyle: N151.2
Grade: 1125Coating: TiAlN
Item: Parting InsertLead Angle: 0 Degrees
Cutting Direction: NeutralSteel (P) Compatibility: Yes
ISO Number: N151.2-300-5E 1125Application: Medium
Country of Origin (subject to change): United States

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-300-5E 1125, Width 0.118, All Materials, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-30, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-300-5E 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews