Carbide Part Insert, N151.2-300-5E 4225, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764372| Mfr #: N151.2-300-5E 4225

$20.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.118"
Corner Radius: 0.008"
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764372 Mfr #: N151.2-300-5E 4225
Width: 0.118"Corner Radius: 0.008"
Cast Iron (K) Compatibility: YesInsert Seat Size: 30
Lead Angle: 0 DegreesStyle: N151.2
Grade: 4225No. of Edges: 1
Stainless (M) Compatibility: NoChip-Breaker: 5E
Cutting Direction: NeutralDepth: See ToolHolder
Steel (P) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoISO Number: N151.2-300-5E 4225
Application: MediumANSI Number: N151.2-300-5E 4225
Super Alloy (S) Compatibility: NoRake: Positive
Hardened (H) Compatibility: NoMounting Style: Clamp
Item: Parting InsertCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-300-5E 4225, Width 0.118, Steel, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 4225, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-30, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-300-5E 4225

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews