BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Part Insert, N151.2-400-4E 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3764616| Mfr #: N151.2-400-4E 2135

$20.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lead Angle: 0 DegreesGrade: 2135Stainless (M) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764616 Mfr #: N151.2-400-4E 2135
Lead Angle: 0 DegreesGrade: 2135
Stainless (M) Compatibility: YesANSI Number: N151.2-400-4E 2135
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.157"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 1
Chip-Breaker: 4EStyle: N151.2
Rake: PositiveDepth: See ToolHolder
Cutting Direction: NeutralCast Iron (K) Compatibility: No
ISO Number: N151.2-400-4E 2135Corner Radius: 0.012"
Mounting Style: ClampInsert Seat Size: 40
Country of Origin (subject to change): United States

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-400-4E 2135, Width 0.157, Stainless Steel, Application Roughing, Depth See ToolHolder, Chip-Breaker 4E High Feed Parting, Grade 2135, Corner Radius 0.0118, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-40, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-400-4E 2135

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews