SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Part Insert, N151.2-400-4E 4225, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761441| Mfr #: N151.2-400-4E 4225

$22.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lead Angle: 0 DegreesGrade: 4225Stainless (M) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761441 Mfr #: N151.2-400-4E 4225
Lead Angle: 0 DegreesGrade: 4225
Stainless (M) Compatibility: NoANSI Number: N151.2-400-4E 4225
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.157"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 1
Chip-Breaker: 4EStyle: N151.2
Rake: PositiveDepth: See ToolHolder
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
ISO Number: N151.2-400-4E 4225Corner Radius: 0.012"
Mounting Style: ClampInsert Seat Size: 40
Country of Origin (subject to change): United States

Description

Parting Insert, N151.2, Insert Seat Size 40, Width 0.157 In., Depth See ToolHolder, Chip-Breaker 4E, Grade 4225, Cutting Direction Neutral, Workpiece Compatibility Cast Iron (K), Steel (P), Corner Radius 0.012 In., Application pre-machining, ANSI Number N151.2-400-4E 4225, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 1, Coating TiCN+Al2O3+TiN, Mounting Style Clamp, ISO Number N151.2-400-4E 4225, For Use With T-Max Q-Cut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews