KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Part Insert, N151.2-400-5E 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759043| Mfr #: N151.2-400-5E 1125

$17.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.157"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759043 Mfr #: N151.2-400-5E 1125
Steel (P) Compatibility: YesWidth: 0.157"
Mounting Style: ClampANSI Number: N151.2-400-5E 1125
Grade: 1125Stainless (M) Compatibility: Yes
No. of Edges: 1Application: Medium
Chip-Breaker: 5ECoating: TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: NeutralLead Angle: 0 Degrees
Hardened (H) Compatibility: NoCorner Radius: 0.008"
ISO Number: N151.2-400-5E 1125Insert Seat Size: 40
Super Alloy (S) Compatibility: YesStyle: N151.2
Depth: See ToolHolderInsert Material: Carbide
Item: Parting InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

Parting Insert, N151.2, Insert Seat Size 40, Width 0.157 In., Depth See ToolHolder, Chip-Breaker 5E, Grade 1125, Cutting Direction Neutral, Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S), Corner Radius 0.008 In., Application Medium, ANSI Number N151.2-400-5E 1125, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 1, Coating TiAlN, Mounting Style Clamp, ISO Number N151.2-400-5E 1125, For Use With T-Max Q-Cut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews