KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Part Insert, N151.2-400-5E 4225, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765571| Mfr #: N151.2-400-5E 4225

$19.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.157"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765571 Mfr #: N151.2-400-5E 4225
Steel (P) Compatibility: YesWidth: 0.157"
Mounting Style: ClampANSI Number: N151.2-400-5E 4225
Grade: 4225Stainless (M) Compatibility: No
No. of Edges: 1Application: Medium
Chip-Breaker: 5EStyle: N151.2
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralLead Angle: 0 Degrees
Hardened (H) Compatibility: NoCorner Radius: 0.008"
ISO Number: N151.2-400-5E 4225Insert Seat Size: 40
Super Alloy (S) Compatibility: NoDepth: See ToolHolder
Insert Material: CarbideItem: Parting Insert
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-400-5E 4225, Width 0.157, Steel, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 4225, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-40, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-400-5E 4225

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews