KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Part Insert, N151.2-500-4E 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765431| Mfr #: N151.2-500-4E 1125

$20.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.197"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765431 Mfr #: N151.2-500-4E 1125
Steel (P) Compatibility: YesWidth: 0.197"
Mounting Style: ClampANSI Number: N151.2-500-4E 1125
Grade: 1125Stainless (M) Compatibility: Yes
No. of Edges: 1Chip-Breaker: 4E
Coating: TiAlNRake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Lead Angle: 0 DegreesHardened (H) Compatibility: No
Corner Radius: 0.016"ISO Number: N151.2-500-4E 1125
Insert Seat Size: 50Super Alloy (S) Compatibility: Yes
Style: N151.2Depth: See ToolHolder
Insert Material: CarbideItem: Parting Insert
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-500-4E 1125, Width 0.197, All Materials, Application Roughing, Depth See ToolHolder, Chip-Breaker 4E High Feed Parting, Grade 1125, Corner Radius 0.0157, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-50, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-500-4E 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews