BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Part Insert, N151.2-500-4E 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765614| Mfr #: N151.2-500-4E 2135

$20.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: ClampNo. of Edges: 1Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765614 Mfr #: N151.2-500-4E 2135
Mounting Style: ClampNo. of Edges: 1
Hardened (H) Compatibility: NoApplication: pre-machining
Style: N151.2Non Ferrous (N) Compatibility: No
Rake: PositiveItem: Parting Insert
Cast Iron (K) Compatibility: NoCutting Direction: Neutral
Width: 0.197"ISO Number: N151.2-500-4E 2135
Depth: See ToolHolderLead Angle: 0 Degrees
Insert Material: CarbideInsert Seat Size: 50
ANSI Number: N151.2-500-4E 2135Coating: TiCN+Al2O3+TiN
Corner Radius: 0.016"Grade: 2135
For Use With: T-Max Q-CutChip-Breaker: 4E
Super Alloy (S) Compatibility: YesSteel (P) Compatibility: Yes
Stainless (M) Compatibility: YesCountry of Origin (subject to change): Japan

Description

Parting Insert, N151.2, Insert Seat Size 50, Width 0.197 In., Depth See ToolHolder, Chip-Breaker 4E, Grade 2135, Cutting Direction Neutral, Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S), Corner Radius 0.016 In., Application pre-machining, ANSI Number N151.2-500-4E 2135, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 1, Coating TiCN+Al2O3+TiN, Mounting Style Clamp, ISO Number N151.2-500-4E 2135, For Use With T-Max Q-Cut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews