HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Part Insert, N151.2-500-5E 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757162| Mfr #: N151.2-500-5E 1125

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Lead Angle: 0 Degrees
Grade: 1125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757162 Mfr #: N151.2-500-5E 1125
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 1125Coating: TiAlN
ANSI Number: N151.2-500-5E 1125Item: Parting Insert
Hardened (H) Compatibility: NoWidth: 0.197"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
No. of Edges: 1Chip-Breaker: 5E
Style: N151.2Rake: Positive
Depth: See ToolHolderCutting Direction: Neutral
Cast Iron (K) Compatibility: YesISO Number: N151.2-500-5E 1125
Application: MediumCorner Radius: 0.008"
Mounting Style: ClampInsert Seat Size: 50
Country of Origin (subject to change): Japan

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-500-5E 1125, Width 0.197, All Materials, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-50, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-500-5E 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews