PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Carbide Parting Insert, N151.2-200-5E 235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758361| Mfr #: N151.2-200-5E 235

$17.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: YesLead Angle: 0 DegreesGrade: 235
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758361 Mfr #: N151.2-200-5E 235
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 235ANSI Number: N151.2-200-5E 235
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.079"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 1
Chip-Breaker: 5EStyle: N151.2
Rake: PositiveDepth: See ToolHolder
Cutting Direction: NeutralCast Iron (K) Compatibility: No
ISO Number: N151.2-200-5E 235Application: Medium
Corner Radius: 0.008"Mounting Style: Clamp
Insert Seat Size: 20Country of Origin (subject to change): Japan

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-200-5E 235, Width 0.079, Steel, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 235, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-20, Coating CVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-200-5E 235

Reviews