KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Parting Insert, N151.2-400-4E 235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761204| Mfr #: N151.2-400-4E 235

$17.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.157"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761204 Mfr #: N151.2-400-4E 235
Steel (P) Compatibility: YesWidth: 0.157"
Mounting Style: ClampANSI Number: N151.2-400-4E 235
Grade: 235Stainless (M) Compatibility: Yes
No. of Edges: 1Chip-Breaker: 4E
Style: N151.2Rake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Lead Angle: 0 DegreesHardened (H) Compatibility: No
Corner Radius: 0.012"ISO Number: N151.2-400-4E 235
Insert Seat Size: 40Super Alloy (S) Compatibility: No
Depth: See ToolHolderInsert Material: Carbide
Item: Parting InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Parting Insert, N151.2, Insert Seat Size 40, Width 0.157 In., Depth See ToolHolder, Chip-Breaker 4E, Grade 235, Cutting Direction Neutral, Workpiece Compatibility Stainless (M), Steel (P), Corner Radius 0.012 In., Application pre-machining, ANSI Number N151.2-400-4E 235, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 1, Coating TiCN+TiN, Mounting Style Clamp, ISO Number N151.2-400-4E 235, For Use With T-Max Q-Cut

Reviews