Carbide Parting Insert, N151.2-400-5E 235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757984| Mfr #: N151.2-400-5E 235

$23.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.157"
Corner Radius: 0.008"
Cast Iron (K) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757984 Mfr #: N151.2-400-5E 235
Width: 0.157"Corner Radius: 0.008"
Cast Iron (K) Compatibility: NoInsert Seat Size: 40
Lead Angle: 0 DegreesStyle: N151.2
Grade: 235No. of Edges: 1
Stainless (M) Compatibility: YesChip-Breaker: 5E
Cutting Direction: NeutralDepth: See ToolHolder
Steel (P) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoISO Number: N151.2-400-5E 235
Application: MediumANSI Number: N151.2-400-5E 235
Super Alloy (S) Compatibility: NoRake: Positive
Hardened (H) Compatibility: NoMounting Style: Clamp
Item: Parting InsertCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut N151.2, ANSI Number N151.2-400-5E 235, Width 0.157, Steel, Application Medium, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 235, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size 151.2-40, Coating CVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N151.2-400-5E 235

Reviews