WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Carbide PT Insert, L151.2-250 05-5F 1125

SANDVIK COROMANT| Zoro #: G3760136| Mfr #: L151.2-250 05-5F 1125

$16.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stainless (M) Compatibility: Yes
Depth: See ToolHolder
Application: Finishing
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G3760136 Mfr #: L151.2-250 05-5F 1125
Stainless (M) Compatibility: YesDepth: See ToolHolder
Application: FinishingWidth: 0.098"
Insert Seat Size: 25ISO Number: L151.2-250 05-5F 1125
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
Super Alloy (S) Compatibility: YesRake: Positive
Cast Iron (K) Compatibility: YesNo. of Edges: 1
ANSI Number: L151.2-250 05-5F 1125Grade: 1125
Steel (P) Compatibility: YesCorner Radius: 0.004"
Cutting Direction: Left HandMounting Style: Clamp
Style: L151.2Chip-Breaker: 5F
Hardened (H) Compatibility: NoCoating: TiAlN
Item: Parting InsertLead Angle: 0 Degrees
Country of Origin (subject to change): Multiple

Product Description

Carbide Parting Insert, Q-Cut L151.2, ANSI Number L151.2-250 05-5F 1125, Width 0.098, All Materials, Application Finishing, 5 Degrees Left Hand Lead Angle, Depth See ToolHolder, Chip-Breaker 5F Sharp Edge Parting, Grade 1125, Corner Radius 0.004, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size 151.2-25, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number L151.2-250 05-5F 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews