DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbide Pt Insert, N123D201500002CM 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759287| Mfr #: N123D2-0150-0002-CM 1125

$33.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: N123D2-0150-0002-CM 1125
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759287 Mfr #: N123D2-0150-0002-CM 1125
ISO Number: N123D2-0150-0002-CM 1125Insert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: YesGrade: 1125
Lead Angle: 0 DegreesWidth: 0.059"
ANSI Number: N123D2-0150-0002-CM 1125Insert Seat Size: D
No. of Edges: 2Cast Iron (K) Compatibility: Yes
Style: N123Stainless (M) Compatibility: Yes
Mounting Style: ClampSuper Alloy (S) Compatibility: Yes
Rake: PositiveChip-Breaker: CM
Corner Radius: 0.008"Cutting Direction: Neutral
Application: MediumDepth: 0.508"
Item: Parting InsertCoating: TiAlN
Country of Origin (subject to change): Multiple

Description

Parting Insert, N123, Insert Seat Size D, Width 0.059 In., Depth 0.508 In., Chip-Breaker CM, Grade 1125, Cutting Direction Neutral, Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S), Corner Radius 0.008 In., Application Medium, ANSI Number N123D2-0150-0002-CM 1125, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 2, Coating TiAlN, Mounting Style Clamp, ISO Number N123D2-0150-0002-CM 1125, For Use With CoroCut 1-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews