Carbide Pt Insert, N123E202000002CM 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762902| Mfr #: N123E2-0200-0002-CM 1125

$34.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Lead Angle: 0 Degrees
Grade: 1125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762902 Mfr #: N123E2-0200-0002-CM 1125
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 1125Coating: TiAlN
ANSI Number: N123E2-0200-0002-CM 1125Item: Parting Insert
Hardened (H) Compatibility: NoWidth: 0.079"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
No. of Edges: 2Chip-Breaker: CM
Style: N123Rake: Positive
Depth: 0.748"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesISO Number: N123E2-0200-0002-CM 1125
Application: MediumCorner Radius: 0.008"
Mounting Style: ClampInsert Seat Size: E
Country of Origin (subject to change): United States

Description

Carbide Parting Insert, CoroCut N123, ANSI Number N123E2-0200-0002-CM 1125, Width 0.079, All Materials, Application Medium, Depth 0.748, Chip-Breaker CM Cut Off Medium Feed, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size E, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123E2-0200-0002-CM 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews