BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Pt Insert, N123E202000002CM 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763636| Mfr #: N123E2-0200-0002-CM 2135

$30.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Number: N123E2-0200-0002-CM 2135Mounting Style: ClampChip-Breaker: CM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763636 Mfr #: N123E2-0200-0002-CM 2135
ANSI Number: N123E2-0200-0002-CM 2135Mounting Style: Clamp
Chip-Breaker: CMHardened (H) Compatibility: No
Stainless (M) Compatibility: YesNo. of Edges: 2
Insert Seat Size: ECast Iron (K) Compatibility: No
Width: 0.079"Insert Material: Carbide
Rake: PositiveNon Ferrous (N) Compatibility: No
Corner Radius: 0.008"Depth: 0.748"
Super Alloy (S) Compatibility: YesStyle: N123
Grade: 2135Item: Parting Insert
Lead Angle: 0 DegreesCutting Direction: Neutral
Steel (P) Compatibility: YesISO Number: N123E2-0200-0002-CM 2135
Application: MediumCountry of Origin (subject to change): United States

Description

Parting Insert, N123, Insert Seat Size E, Width 0.079 In., Depth 0.748 In., Chip-Breaker CM, Grade 2135, Cutting Direction Neutral, Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S), Corner Radius 0.008 In., Application Medium, ANSI Number N123E2-0200-0002-CM 2135, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 2, Coating TiCN+Al2O3+TiN, Mounting Style Clamp, ISO Number N123E2-0200-0002-CM 2135, For Use With CoroCut 1-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews