SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Pt Insert, N123F202500002CM 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3766935| Mfr #: N123F2-0250-0002-CM 2135

$31.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: YesLead Angle: 0 DegreesGrade: 2135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766935 Mfr #: N123F2-0250-0002-CM 2135
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 2135ANSI Number: N123F2-0250-0002-CM 2135
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.098"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 2
Chip-Breaker: CMStyle: N123
Rake: PositiveDepth: 0.744"
Cutting Direction: NeutralCast Iron (K) Compatibility: No
ISO Number: N123F2-0250-0002-CM 2135Application: Medium
Corner Radius: 0.008"Mounting Style: Clamp
Insert Seat Size: FCountry of Origin (subject to change): Sweden

Description

Carbide Parting Insert, CoroCut N123, ANSI Number N123F2-0250-0002-CM 2135, Width 0.098, Stainless Steel, Application Medium, Depth 0.744, Chip-Breaker CM Cut Off Medium Feed, Grade 2135, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size F, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123F2-0250-0002-CM 2135

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews