Carbide Pt Insert, N123G203000001CF 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757275| Mfr #: N123G2-0300-0001-CF 1125

$31.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Corner Radius: 0.004"
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757275 Mfr #: N123G2-0300-0001-CF 1125
Stainless (M) Compatibility: YesCorner Radius: 0.004"
Cast Iron (K) Compatibility: YesInsert Seat Size: G
Lead Angle: 0 DegreesStyle: N123
Grade: 1125No. of Edges: 2
Width: 0.118"Chip-Breaker: CF
Cutting Direction: NeutralDepth: 0.724"
Steel (P) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: YesISO Number: N123G2-0300-0001-CF 1125
Application: FinishingCoating: TiAlN
ANSI Number: N123G2-0300-0001-CF 1125Super Alloy (S) Compatibility: Yes
Rake: PositiveHardened (H) Compatibility: No
Mounting Style: ClampItem: Parting Insert
Country of Origin (subject to change): Multiple

Description

Carbide Parting Insert, CoroCut N123, ANSI Number N123G2-0300-0001-CF 1125, Width 0.118, All Materials, Application Finishing, Depth 0.724, Chip-Breaker CF Cut Off Fine Feed, Grade 1125, Corner Radius 0.004, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size G, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123G2-0300-0001-CF 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews