SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Pt Insert, N123G203000002CM 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762193| Mfr #: N123G2-0300-0002-CM 1125

$35.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: YesLead Angle: 0 DegreesGrade: 1125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762193 Mfr #: N123G2-0300-0002-CM 1125
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 1125Coating: TiAlN
ANSI Number: N123G2-0300-0002-CM 1125Item: Parting Insert
Hardened (H) Compatibility: NoWidth: 0.118"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
No. of Edges: 2Chip-Breaker: CM
Style: N123Rake: Positive
Depth: 0.744"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesISO Number: N123G2-0300-0002-CM 1125
Application: MediumCorner Radius: 0.008"
Mounting Style: ClampInsert Seat Size: G
Country of Origin (subject to change): United States

Description

Carbide Parting Insert, CoroCut N123, ANSI Number N123G2-0300-0002-CM 1125, Width 0.118, All Materials, Application Medium, Depth 0.744, Chip-Breaker CM Cut Off Medium Feed, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size G, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123G2-0300-0002-CM 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews