KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Pt Insert, N123G203000003CR 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763715| Mfr #: N123G2-0300-0003-CR 2135

$28.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.118"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763715 Mfr #: N123G2-0300-0003-CR 2135
Steel (P) Compatibility: YesWidth: 0.118"
Mounting Style: ClampANSI Number: N123G2-0300-0003-CR 2135
Grade: 2135Stainless (M) Compatibility: Yes
No. of Edges: 2Chip-Breaker: CR
Style: N123Rake: Positive
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Lead Angle: 0 DegreesHardened (H) Compatibility: No
Corner Radius: 0.012"ISO Number: N123G2-0300-0003-CR 2135
Insert Seat Size: GSuper Alloy (S) Compatibility: No
Depth: 0.740"Insert Material: Carbide
Item: Parting InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Multiple

Description

Parting Insert, N123, Insert Seat Size G, Width 0.118 In., Depth 0.740 In., Chip-Breaker CR, Grade 2135, Cutting Direction Neutral, Workpiece Compatibility Stainless (M), Steel (P), Corner Radius 0.012 In., Application pre-machining, ANSI Number N123G2-0300-0003-CR 2135, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 2, Coating TiCN+Al2O3+TiN, Mounting Style Clamp, ISO Number N123G2-0300-0003-CR 2135, For Use With CoroCut 1-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews