Carbide Pt Insert, N123H204000001CF 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3761825| Mfr #: N123H2-0400-0001-CF 1125

$39.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Lead Angle: 0 Degrees
Grade: 1125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761825 Mfr #: N123H2-0400-0001-CF 1125
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 1125Coating: TiAlN
ANSI Number: N123H2-0400-0001-CF 1125Item: Parting Insert
Hardened (H) Compatibility: NoWidth: 0.157"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
No. of Edges: 2Chip-Breaker: CF
Style: N123Rake: Positive
Depth: 0.917"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesISO Number: N123H2-0400-0001-CF 1125
Application: FinishingCorner Radius: 0.006"
Mounting Style: ClampInsert Seat Size: H
Country of Origin (subject to change): Sweden

Description

Carbide Parting Insert, CoroCut N123, ANSI Number N123H2-0400-0001-CF 1125, Width 0.157, All Materials, Application Finishing, Depth 0.917, Chip-Breaker CF Cut Off Fine Feed, Grade 1125, Corner Radius 0.006, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size H, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123H2-0400-0001-CF 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews