KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Pt Insert, N123H204000002CM 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759953| Mfr #: N123H2-0400-0002-CM 2135

$30.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.157"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759953 Mfr #: N123H2-0400-0002-CM 2135
Steel (P) Compatibility: YesWidth: 0.157"
Mounting Style: ClampANSI Number: N123H2-0400-0002-CM 2135
Grade: 2135Stainless (M) Compatibility: Yes
No. of Edges: 2Application: Medium
Chip-Breaker: CMStyle: N123
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralLead Angle: 0 Degrees
Hardened (H) Compatibility: NoCorner Radius: 0.008"
ISO Number: N123H2-0400-0002-CM 2135Insert Seat Size: H
Super Alloy (S) Compatibility: YesDepth: 0.949"
Insert Material: CarbideItem: Parting Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, CoroCut N123, ANSI Number N123H2-0400-0002-CM 2135, Width 0.157, Stainless Steel, Application Medium, Depth 0.949, Chip-Breaker CM Cut Off Medium Feed, Grade 2135, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size H, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123H2-0400-0002-CM 2135

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews