Carbide Pt Insert, N123T301000000CS 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G0813854| Mfr #: N123T3-0100-0000-CS 1125

$38.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Lead Angle: 0 Degrees
Grade: 1125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813854 Mfr #: N123T3-0100-0000-CS 1125
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 1125Coating: TiAlN
ANSI Number: N123T3-0100-0000-CS 1125Item: Parting Insert
Hardened (H) Compatibility: NoWidth: 0.039"
Steel (P) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Insert Material: CarbideNon Ferrous (N) Compatibility: Yes
No. of Edges: 3Chip-Breaker: CS
Style: N123T3Rake: Positive
Depth: 0.169"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesISO Number: N123T3-0100-0000-CS 1125
Application: FinishingCorner Radius: 0.002"
Mounting Style: Screw/ClampInsert Seat Size: T
Country of Origin (subject to change): Sweden

Description

Carbide Parting Insert, CoroCut N123T3, ANSI Number N123T3-0100-0000-CS 1125, Width 0.039, All Materials, Application Finishing, Depth 0.169, Chip-Breaker CS Cut Off Sharp Edge, Grade 1125, Corner Radius Sharp Less Than 0.002, Cutting Direction Neutral, No. of Edges 1, Insert Seat Size T, Coating PVD, Mounting Style Screw Clamp, Rake Positive, ISO Number N123T3-0100-0000-CS 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews