KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Pt Insert, R123G203000502CM 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762087| Mfr #: R123G2-0300-0502-CM 1125

$31.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.118"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762087 Mfr #: R123G2-0300-0502-CM 1125
Steel (P) Compatibility: YesWidth: 0.118"
Mounting Style: ClampANSI Number: R123G2-0300-0502-CM 1125
Grade: 1125Stainless (M) Compatibility: Yes
No. of Edges: 2Application: Medium
Chip-Breaker: CMCoating: TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandLead Angle: 0 Degrees
Hardened (H) Compatibility: NoCorner Radius: 0.008"
ISO Number: R123G2-0300-0502-CM 1125Insert Seat Size: G
Super Alloy (S) Compatibility: YesStyle: R123
Depth: 0.740"Insert Material: Carbide
Item: Parting InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

Carbide Parting Insert, CoroCut R123, ANSI Number R123G2-0300-0502-CM 1125, Width 0.118, All Materials, Application Medium, 5 Degrees Right Hand Lead Angle, Depth 0.740, Chip-Breaker CM Cut Off Medium Feed, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size G, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number R123G2-0300-0502-CM 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews