KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide PT Insert, R151.2-250 15-5F 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3760084| Mfr #: R151.2-250 15-5F 2135

$16.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.098"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760084 Mfr #: R151.2-250 15-5F 2135
Steel (P) Compatibility: YesWidth: 0.098"
Mounting Style: ClampANSI Number: R151.2-250 15-5F 2135
Grade: 2135Stainless (M) Compatibility: Yes
No. of Edges: 1Application: Finishing
Chip-Breaker: 5FStyle: R151.2
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: Right HandLead Angle: 0 Degrees
Hardened (H) Compatibility: NoCorner Radius: 0.004"
ISO Number: R151.2-250 15-5F 2135Insert Seat Size: 25
Super Alloy (S) Compatibility: YesDepth: See ToolHolder
Insert Material: CarbideItem: Parting Insert
Cast Iron (K) Compatibility: NoCountry of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut R151.2, ANSI Number R151.2-250 15-5F 2135, Width 0.098, Stainless Steel, Application Finishing, 15 Degrees Right Hand Lead Angle, Depth See ToolHolder, Chip-Breaker 5F Sharp Edge Parting, Grade 2135, Corner Radius 0.004, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size 151.2-25, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number R151.2-250 15-5F 2135

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews