SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide PT Insert, R151.2-300 05-4E 4225, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3758133| Mfr #: R151.2-300 05-4E 4225

$20.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lead Angle: 0 DegreesGrade: 4225Stainless (M) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758133 Mfr #: R151.2-300 05-4E 4225
Lead Angle: 0 DegreesGrade: 4225
Stainless (M) Compatibility: NoANSI Number: R151.2-300 05-4E 4225
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.118"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 1
Chip-Breaker: 4EStyle: R151.2
Rake: PositiveDepth: See ToolHolder
Cutting Direction: Right HandCast Iron (K) Compatibility: Yes
ISO Number: R151.2-300 05-4E 4225Corner Radius: 0.012"
Mounting Style: ClampInsert Seat Size: 30
Country of Origin (subject to change): Japan

Description

Carbide Parting Insert, Q-Cut R151.2, ANSI Number R151.2-300 05-4E 4225, Width 0.118, Steel, Application Roughing, 5 Degrees Right Hand Lead Angle, Depth See ToolHolder, Chip-Breaker 4E High Feed Parting, Grade 4225, Corner Radius 0.0118, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size 151.2-30, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number R151.2-300 05-4E 4225

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews