Carbide PT Insert, R151.2-300 12-5F 2135, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756882| Mfr #: R151.2-300 12-5F 2135

$19.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
Lead Angle: 0 Degrees
Grade: 2135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756882 Mfr #: R151.2-300 12-5F 2135
Stainless (M) Compatibility: YesLead Angle: 0 Degrees
Grade: 2135ANSI Number: R151.2-300 12-5F 2135
Item: Parting InsertHardened (H) Compatibility: No
Width: 0.118"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: YesInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 1
Chip-Breaker: 5FStyle: R151.2
Rake: PositiveDepth: See ToolHolder
Cutting Direction: Right HandCast Iron (K) Compatibility: No
ISO Number: R151.2-300 12-5F 2135Application: Finishing
Corner Radius: 0.004"Mounting Style: Clamp
Insert Seat Size: 30Country of Origin (subject to change): Japan

Description

Carbide Parting Insert, Q-Cut R151.2, ANSI Number R151.2-300 12-5F 2135, Width 0.118, Stainless Steel, Application Finishing, 12 Degrees Right Hand Lead Angle, Depth See ToolHolder, Chip-Breaker 5F Sharp Edge Parting, Grade 2135, Corner Radius 0.004, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size 151.2-30, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number R151.2-300 12-5F 2135

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews