KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide PT Insert, R151.2-400 05-5E 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762044| Mfr #: R151.2-400 05-5E 1125

$17.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Width: 0.157"
Mounting Style: Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762044 Mfr #: R151.2-400 05-5E 1125
Steel (P) Compatibility: YesWidth: 0.157"
Mounting Style: ClampANSI Number: R151.2-400 05-5E 1125
Grade: 1125Stainless (M) Compatibility: Yes
No. of Edges: 1Application: Medium
Chip-Breaker: 5ECoating: TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandLead Angle: 0 Degrees
Hardened (H) Compatibility: NoCorner Radius: 0.008"
ISO Number: R151.2-400 05-5E 1125Insert Seat Size: 40
Super Alloy (S) Compatibility: YesStyle: R151.2
Depth: See ToolHolderInsert Material: Carbide
Item: Parting InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Multiple

Description

Carbide Parting Insert, Q-Cut R151.2, ANSI Number R151.2-400 05-5E 1125, Width 0.157, All Materials, Application Medium, 5 Degrees Right Hand Lead Angle, Depth See ToolHolder, Chip-Breaker 5E Medium Feed Parting, Grade 1125, Corner Radius 0.008, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size 151.2-40, Coating PVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number R151.2-400 05-5E 1125

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews