HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide PT Insert, R151.2-400 05-5F 1125, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3763313| Mfr #: R151.2-400 05-5F 1125

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ISO Number: R151.2-400 05-5F 1125
Insert Material: Carbide
Hardened (H) Compatibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763313 Mfr #: R151.2-400 05-5F 1125
ISO Number: R151.2-400 05-5F 1125Insert Material: Carbide
Hardened (H) Compatibility: NoSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: YesGrade: 1125
Lead Angle: 0 DegreesWidth: 0.157"
ANSI Number: R151.2-400 05-5F 1125Insert Seat Size: 40
No. of Edges: 1Cast Iron (K) Compatibility: Yes
Style: R151.2Stainless (M) Compatibility: Yes
Mounting Style: ClampSuper Alloy (S) Compatibility: Yes
Rake: PositiveChip-Breaker: 5F
Corner Radius: 0.004"Cutting Direction: Right Hand
Application: FinishingDepth: See ToolHolder
Item: Parting InsertCoating: TiAlN
Country of Origin (subject to change): Multiple

Description

Parting Insert, R151.2, Insert Seat Size 40, Width 0.157 In., Depth See ToolHolder, Chip-Breaker 5F, Grade 1125, Cutting Direction Right Hand, Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S), Corner Radius 0.004 In., Application Finishing, ANSI Number R151.2-400 05-5F 1125, Rake Positive, Insert Material Carbide, Lead Angle 0 Degrees, No. of Edges 1, Coating TiAlN, Mounting Style Clamp, ISO Number R151.2-400 05-5F 1125, For Use With T-Max Q-Cut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews