Carbide Trn Insert, N123K206000008TM H13A

SANDVIK COROMANT| Zoro #: G3760267| Mfr #: N123K2-0600-0008-TM H13A

$29.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760267 Mfr #: N123K2-0600-0008-TM H13A
Lead Angle: 0 DegreesItem: Turning Insert
Insert Material: CarbideRake: Positive
Steel (P) Compatibility: NoWidth: 0.236"
Corner Radius: 0.032"Style: N123
Cutting Direction: NeutralDepth: 0.906"
ISO Number: N123K2-0600-0008-TM H13AApplication: Medium
No. of Edges: 2Chip-Breaker: TM
Hardened (H) Compatibility: YesInsert Seat Size: K
Super Alloy (S) Compatibility: YesCoating: Uncoated
Non Ferrous (N) Compatibility: YesMounting Style: V or Rail Clamp with Screw
Cast Iron (K) Compatibility: YesGrade: H13A
Stainless (M) Compatibility: NoANSI Number: N123K2-0600-0008-TM H13A
Country of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, CoroCut N123, ANSI Number N123K2-0600-0008-TM H13A, Width 0.236, Non-Ferrous, Application Medium, Depth 0.906, Chip-Breaker TM Medium Feed Turning and Recessing Chipbreaker Depth for Turning 0.177, Grade H13A, Corner Radius 0.032, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size K, Coating Uncoated, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123K2-0600-0008-TM H13A

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.