Carbide Trn Insert, N123L208000008TM 4225

SANDVIK COROMANT| Zoro #: G3758666| Mfr #: N123L2-0800-0008-TM 4225

$46.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758666 Mfr #: N123L2-0800-0008-TM 4225
Rake: PositiveLead Angle: 0 Degrees
Insert Material: CarbideItem: Turning Insert
Chip-Breaker: TMHardened (H) Compatibility: No
Insert Seat Size: LSuper Alloy (S) Compatibility: No
Coating: MTCVDNon Ferrous (N) Compatibility: Yes
Mounting Style: V or Rail Clamp with ScrewCast Iron (K) Compatibility: Yes
Grade: 4225Stainless (M) Compatibility: Yes
ANSI Number: N123L2-0800-0008-TM 4225Steel (P) Compatibility: Yes
Width: 0.315"Corner Radius: 0.032"
Style: N123Cutting Direction: Neutral
Depth: 1.102"ISO Number: N123L2-0800-0008-TM 4225
Application: MediumNo. of Edges: 2
Country of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, CoroCut N123, ANSI Number N123L2-0800-0008-TM 4225, Width 0.315, Steel, Application Medium, Depth 1.102, Chip-Breaker TM Medium Feed Turning and Recessing Chipbreaker Depth for Turning 0.276, Grade 4225, Corner Radius 0.032, Cutting Direction Neutral, No. of Edges 2, Insert Seat Size L, Coating MTCVD, Mounting Style V or Rail Clamp with Screw, Rake Positive, ISO Number N123L2-0800-0008-TM 4225

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.