SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Turning Insert, CCGX 432-AL H10, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3756837| Mfr #: CCGX 432-AL H10

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: H10No. of Edges: 2Chip-Breaker: AL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756837 Mfr #: CCGX 432-AL H10
Grade: H10No. of Edges: 2
Chip-Breaker: ALStainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.216"Coating: Uncoated
Workpiece Compatibility: Nonferrous (N)Inscribed Circle: 0.500"
Rake: PositiveCutting Direction: Neutral
Cast Iron (K) Compatibility: NoItem: Turning Insert
Insert Shape: DiamondFor Use With: CoroTurn 107
Insert Application: MediumInsert Style: CCGX
Non Ferrous (N) Compatibility: YesMounting Style: Screw/Clamp
Relief Angle: 7 DegreesInsert Material: Carbide
Insert Thickness: 0.187"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.031"
Country of Origin (subject to change): Sweden

Description

Turning Insert, Diamond, Insert Style CCGX, Insert Size 432, Chip-Breaker AL, Grade H10, Insert Application Medium, Workpiece Compatibility Nonferrous (N), Relief Angle 7 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number CCGX 432-AL H10, ISO Number CCGX 12 04 08-AL H10, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Positive, For Use With CoroTurn 107, No. of Edges 2, Mounting Hole Dia. 0.216 In.

Reviews