KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CCMT 542-UR 4235, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762071| Mfr #: CCMT 542-UR 4235

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.219"
Steel (P) Compatibility: No
Insert Style: CCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762071 Mfr #: CCMT 542-UR 4235
Insert Thickness: 0.219"Steel (P) Compatibility: No
Insert Style: CCMTMounting Style: Screw/Clamp
Inscribed Circle: 0.625"Insert Application: Roughing
Workpiece Compatibility: Steel (P)ANSI Number: TCMT 2(1.5)2-UR 4315
Grade: 4235Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: URCoating: MTCVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.031"
Mounting Hole Dia.: 0.203"Insert Size: 542
ISO Number: YAB0780R01 IN2005Relief Angle: 7 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: CoroTurn 107Insert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Diamond, Style CCMT, Insert Size 542, Chip-Breaker UR, Grade 4235, Application Roughing, Workpiece Material Steel, Inscribed Circle 5/8 In, Insert Thickness 0.250 In, Nose Radius 0.032 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Screw Clamp, Rake Positive, No. of Edges 2, ISO Number CCMT 16 05 08-UR 4235, ANSI Number CCMT 542-UR 4235

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews