Carbide Turning Insert, CNGP 431 1115

SANDVIK COROMANT |Zoro #: G3761457|Mfr #: CNGP 431 1115

$18.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761457 Mfr #: CNGP 431 1115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Insert Thickness: 0.1875"
Inscribed Circle: 1/2"Grade: 1115
Item: Turning InsertStyle: CNGP
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Chip-Breaker: GrooveNon Ferrous (N) Compatibility: No
Application: FinishingInsert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: PVD
Hardened (H) Compatibility: NoMounting Hole Dia.: 0.203"
Cast Iron (K) Compatibility: NoRelief Angle: 0 Degrees Ground
Cutting Direction: NeutralISO Number: CNGP 12 04 04 1115
Nose Radius: 0.0157"Insert Size: 431
ANSI Number: CNGP 431 1115Stainless (M) Compatibility: No
Country of Origin (subject to change): Multiple

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNGP, Insert Size 431, Grade 1115, Application Finishing, Workpiece Material Heat Resistant Super Alloys, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNGP 12 04 04 1115, ANSI Number CNGP 431 1115

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.