KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNGP 432 1115, Min. Qty 4

SANDVIK COROMANT| Zoro #: G3759944| Mfr #: CNGP 432 1115

$18.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: Yes
Insert Style: CNGP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759944 Mfr #: CNGP 432 1115
Insert Thickness: 0.187"Steel (P) Compatibility: Yes
Insert Style: CNGPMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Finishing
Workpiece Compatibility: Stainless (M), Super Alloy (S)Grade: 1115
Stainless (M) Compatibility: YesInsert Shape: Diamond
No. of Edges: 4Coating: PVD
Rake: NeutralNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.031"
Mounting Hole Dia.: 0.203"Hardened (H) Compatibility: No
Relief Angle: 0 DegreesSuper Alloy (S) Compatibility: Yes
Insert Size: 432Insert Material: Carbide
Cast Iron (K) Compatibility: NoItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNGP, Insert Size 432, Grade 1115, Application Finishing, Workpiece Material Heat Resistant Super Alloys, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.032 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNGP 12 04 08 1115, ANSI Number CNGP 432 1115

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews