HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Turning Insert, CNMA 433-KR 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3757031| Mfr #: CNMA 433-KR 3215

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757031 Mfr #: CNMA 433-KR 3215
Stainless (M) Compatibility: NoWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"Non Ferrous (N) Compatibility: No
Mounting Style: Screw/ClampGrade: 3215
Coating: MTCVDMounting Hole Dia.: 0.203"
Item: Turning InsertInsert Application: Roughing
Steel (P) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
No. of Edges: 4Chip-Breaker: KR
Rake: NeutralCutting Direction: Neutral
Nose Radius: 0.047"Cast Iron (K) Compatibility: Yes
Insert Style: CNMAInsert Thickness: 0.187"
Insert Size: 433Insert Shape: Diamond
Relief Angle: 0 DegreesCountry of Origin (subject to change): India

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMA, Insert Size 433, Chip-Breaker KR, Grade 3215, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMA 12 04 12-KR 3215, ANSI Number CNMA 433-KR 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews