Carbide Turning Insert, CNMG 431-KF 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3765011| Mfr #: CNMG 431-KF 3215

$14.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
Insert Material: Carbide
Cast Iron (K) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765011 Mfr #: CNMG 431-KF 3215
Insert Shape: DiamondInsert Material: Carbide
Cast Iron (K) Compatibility: YesRake: Neutral
Grade: 3215Insert Size: 431
Insert Style: CNMGInscribed Circle: 0.500"
No. of Edges: 4Stainless (M) Compatibility: No
Insert Application: FinishingChip-Breaker: KF
Cutting Direction: NeutralMounting Style: Screw/Clamp
Steel (P) Compatibility: NoNon Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.203"Workpiece Compatibility: Cast Iron (K)
Coating: MTCVDNose Radius: 0.016"
Super Alloy (S) Compatibility: NoRelief Angle: 0 Degrees
Hardened (H) Compatibility: NoInsert Thickness: 0.187"
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 431, Chip-Breaker KF, Grade 3215, Application Finishing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating MTCVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 04-KF 3215, ANSI Number CNMG 431-KF 3215

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews