Carbide Turning Insert, CNMG 431-MF 1105, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759795| Mfr #: CNMG 431-MF 1105

$14.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: T-Max P
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759795 Mfr #: CNMG 431-MF 1105
Insert Shape: DiamondFor Use With: T-Max P
Insert Material: CarbideCast Iron (K) Compatibility: No
Rake: NeutralInscribed Circle: 0.500"
Insert Size: 431Insert Style: CNMG
Grade: 1105No. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Finishing
Chip-Breaker: MFANSI Number: CNMG 431-MF 1105
Mounting Style: Screw/ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203"
ISO Number: CNMG 12 04 04-MF 1105Workpiece Compatibility: Super Alloy (S)
Coating: PVDCutting Direction: Neutral
Nose Radius: 0.016"Super Alloy (S) Compatibility: Yes
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.187"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 431, Chip-Breaker MF, Grade 1105, Application Finishing, Workpiece Material Heat Resistant Super Alloys, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 04-MF 1105, ANSI Number CNMG 431-MF 1105

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews