KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMG 431-WF 1115, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3767251| Mfr #: CNMG 431-WF 1115

$16.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.187"
Steel (P) Compatibility: Yes
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767251 Mfr #: CNMG 431-WF 1115
Insert Thickness: 0.187"Steel (P) Compatibility: Yes
Insert Style: CNMGMounting Style: Screw/Clamp
Inscribed Circle: 0.500"Insert Application: Finishing
Workpiece Compatibility: Stainless (M), Super Alloy (S)Grade: 1115
Stainless (M) Compatibility: YesInsert Shape: Diamond
No. of Edges: 4Chip-Breaker: WF
Coating: PVDRake: Neutral
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.016"Mounting Hole Dia.: 0.203"
Insert Size: 431Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Multiple

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 431, Chip-Breaker WF, Grade 1115, Application Wiper Finishing, Workpiece Material Heat Resistant Super Alloys, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG 12 04 04-WF 1115, ANSI Number CNMG 431-WF 1115

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews