20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Carbide Turning Insert, CNMG 432-KF 3215, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3759996| Mfr #: CNMG 432-KF 3215

$17.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Workpiece Compatibility: Cast Iron (K)
  • Cast Iron (K) Compatibility: Yes
  • Insert Application: Finishing
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759996 Mfr #: CNMG 432-KF 3215
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Insert Application: FinishingNose Radius: 0.031"
Mounting Style: Screw/ClampInsert Thickness: 0.187"
Non Ferrous (N) Compatibility: NoInscribed Circle: 0.500"
Hardened (H) Compatibility: NoNo. of Edges: 4
ANSI Number: CNMG 432-KF 3215Insert Size: 432
Coating: MTCVDChip-Breaker: KF
Relief Angle: 0 DegreesStainless (M) Compatibility: No
Insert Style: CNMGInsert Material: Carbide
Cutting Direction: NeutralMounting Hole Dia.: 0.203"
Item: Turning InsertRake: Neutral
For Use With: T-Max PGrade: 3215
Steel (P) Compatibility: NoInsert Shape: Diamond
Super Alloy (S) Compatibility: NoISO Number: CNMG 12 04 08-KF 3215
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 432, Chip-Breaker KF, Grade 3215, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number CNMG 432-KF 3215, ISO Number CNMG 12 04 08-KF 3215, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 4, Mounting Hole Dia. 0.203 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews