SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Turning Insert, CNMG 432-KR 3210, Min. Qty 10

SANDVIK COROMANT| Zoro #: G3762866| Mfr #: CNMG 432-KR 3210

$17.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 3210No. of Edges: 4Chip-Breaker: KR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762866 Mfr #: CNMG 432-KR 3210
Grade: 3210No. of Edges: 4
Chip-Breaker: KRInsert Material: Carbide
Stainless (M) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203"Coating: MTCVD
Super Alloy (S) Compatibility: NoWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"Cutting Direction: Neutral
Cast Iron (K) Compatibility: YesItem: Turning Insert
Insert Shape: DiamondRake: Neutral
Insert Application: RoughingInsert Style: CNMG
Non Ferrous (N) Compatibility: NoMounting Style: Screw/Clamp
Relief Angle: 0 DegreesInsert Thickness: 0.187"
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Nose Radius: 0.031"Country of Origin (subject to change): United States

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 432, Chip-Breaker KR, Grade 3210, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.187 In., Nose Radius 0.031 In., ANSI Number CNMG 432-KR 3210, ISO Number CNMG 12 04 08-KR 3210, Insert Material Carbide, Coating MTCVD, Cutting Direction Neutral, Rake Neutral, For Use With T-Max P, No. of Edges 4, Mounting Hole Dia. 0.203 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews